0
1

Concrex Acid Strength 10KG

Order Code: ZT3269671S

£179.99 Inc VAT (20%)


Description

Images for illustration purposes only
Permanent repairs for acid damaged concrete floors. Concrex® Acid Strength has been developed to give outstanding chemical resistance, even against 95% sulphuric acid. It offers all the strength, ease of use and durability of Concrex® but is ideal for areas where strong chemicals are used or stored. For a full list of chemical resistance, please contact our sales team for more information.

Recommended areas of use
Ideal for areas where strong chemicals are used or stored
Suitable on floors, ramps and steps
Features
Chemical resistance: will resist even 95% sulphuric acid
Has the same strength properties as Concrex® Original
Easy to apply: only 2 components mean that it is quick and easy to mix and use
Curing Time: light traffic in 8 hours at 15°C, 6 hours at 20°C and heavy traffic in at least 16 hours at 15-20°C.

See full description
Specifications for Concrex Acid Strength 10KG
  • Size
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome