0
1

Epoxy Shield Clear Sealer 5LTR

Order Code: ZT1060969X

£46.99 Inc VAT (20%)


Description

• Single pack, easy to apply.
• Quick drying - touch dry after 1 hour.
• Protects against moisture and road salts.
• Clear gloss finish.
• Size: 5 litres
• Usage rate: Up to 30m2 per 5 litres per coat (one coat normally sufficient).

See full description
Specifications for Epoxy Shield Clear Sealer 5LTR
  • MFR Part No.
    5220.5
  • For Use On
    Concrete
    Floors
  • Product Type
    Protector
    Primer
  • Coverage per Container
    50
  • Colour
    Transparent
  • Size
    5ltr
  • Container Type
    Tin
  • Supplier Colour
    Clear
  • Drying Time
    Touch dry 1hr (20°C)
    Walkable in 8-12hrs (20°C)
  • Finish
    Gloss
  • Series
    Epoxy Shield®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome