Silicon Valve Seal - 3 kg - TG8630

Order Code: ZT3114227S

£239.99 Inc VAT (20%)


Description

TYGRIS Silicone Valve Seal is a silicone compound for the lubrication of valves and stopcocks in gas and water systems over a wide temperature range. It is resistant to many organic chemicals, hot and cold water, low pressure steam and many gases. It also provides lubrication and protection for ‘O’ rings.
Benefits: Resistant to a wide range of different chemicals; Due to thixotropic nature the compound thickens up after movement to ensure excellent sealing properties; Protects components from corrosion and seizure;

See full description
Specifications for Silicon Valve Seal - 3 kg - TG8630
  • Product Type
    Silicone Valve Seal
  • Weight
    3kg
  • Material
    Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome