Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
32D3R138A32SSP12 Facing Mills 45 Shank D=32 Z=
By Kennametal
Order Code:
ZT1152028S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/tools-and-machining/face-mills/32d3r138a32ssp12-facing-mills-45-shank-d-32-z/p/ZT1152028S
Add to quotation
View all Face Mills
Description
End Mills
Chamfer Mills
Specifications
Specifications for 32D3R138A32SSP12 Facing Mills 45 Shank D=32 Z=
Number of Inserts
3
MFR Part No.
1024609
Milling Application
End Mill
Number of Flutes
3
Clamp Type
Screw Clamping
Unit Measured
Metric
Max. Depth of Cut
9.0000mm
Insert Shape
S-Square 90
Maximum Cutting Diameter
49mm
Body Material
Steel
Hand Preference
Right
Body Diameter Max
46.35mm
Adapter Type Machine Side
Cylindrical
Body Length Max
40mm
Coolant Supplied
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome