63A06R-SMOSO12-C Hi-Feed Face Mill
0
1

63A06R-SMOSO12-C Hi-Feed Face Mill

Order Code: ZT4789383SCopy

£129.99 Inc VAT (20%)


Description

These cylindrical and exchangeable head tools possess precision-ground geometry, ensuring stable clamping and extended tool life. Ideal for various materials, they facilitate efficient chip evacuation, reducing overcutting and chip sticking. Whether it's deep pocketing, cross-hole milling, or face milling, these tools deliver superior surface finish and reliability with every use.

Features and Benefits
• Precision-ground geometry for stable clamping and extended tool life
• Efficient chip evacuation reduces overcutting and chip sticking
• Superior surface finish for enhanced machining quality
• Reliable performance in deep pocketing, cross-hole milling, and face milling applications

See full description
Specifications for 63A06R-SMOSO12-C Hi-Feed Face Mill
  • Cutting Edge Angle
    12°
  • MFR Part No.
    8551871
  • ISO Designation
    SOHT 12
  • Maximum Cutting Diameter
    63mm
  • Toolholder Style
    Shell Mill