Carbidemax 80 TCT Cutter Set 12, 14, 18, 22, 24, 26mm + 2 Pilots

Order Code: ZT2819140S

£439.99 Inc VAT (20%)


Description

6 pc set comprising 18, 22, 24, 26, 28 & 30mm cutters + 2 pilot pins



The CarbideMax® 80 Series will broach up to 75mm thickness of metal. Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.


- Up to 10x longer life than traditional HSS Cutters
- 64% Faster cuts than HSS cutters
- Elaborate cutting geometry for faster, quieter drilling
- Chatter free performance

See full description
Specifications for Carbidemax 80 TCT Cutter Set 12, 14, 18, 22, 24, 26mm + 2 Pilots
  • Product Type
    Straight Flute Cutter Set
  • Material
    Tungsten Carbide
  • Cutting Diameter Sizes
    30mm
    28mm
    18mm
    24mm
    26mm
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome