Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
E45X D06 W12 06 HeliQuad Cutter
By Iscar
Order Code:
ZT1023881P
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/tools-and-machining/face-mills/e45x-d06-w12-06-heliquad-cutter/p/ZT1023881P
Add to quotation
View all Face Mills
Description unavailable
Specifications
Specifications for E45X D06 W12 06 HeliQuad Cutter
Insert Style
E45X
Number of Inserts
1
Cutting Edge Angle
45°
Coolant Delivery
External
MFR Part No.
3110608
Maximum Cutting Diameter
14.1mm
Depth of Cut
4mm
ISO Designation
E45X D06 W12 06
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome