0
1

HSM90S FAL-D050-3-22-14

Order Code: ZT1149512X

£629.99 Inc VAT (20%)


Description

HSM90S FAL-14 90° Face Mills for Machining Aluminum at High Rotation Speed, Carrying Super Positive and Polished Rake Inserts. A special pocket design improves its resistance to centrifugal forces.
Designation : HSM90S FAL-D050-3-22-14.

Specifications for HSM90S FAL-D050-3-22-14
  • Maximum Cutting Diameter
    50mm
  • Series
    HeliAlu
  • Cutting Edge Angle
    0°
  • Depth of Cut
    10mm
  • Insert Style
    HSM90S FAL-14
  • Arbor Hole Diameter
    22mm
  • MFR Part No.
    3105782
  • Insert Holding Type
    Screw-on
  • ISO Designation
    HSM90S FAL-D050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome