0
1

MP2XLBR0100N040S06 M Series Cutter

Order Code: ZT3938137S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

MP2XLB end mills are made from a solid carbide construction for a hardy machining performance, their long neck design and ball nose cutting edge makes them ideal for milling a range of materials including carbon steel and steel alloys.

Features and Benefits
• Manufactured from a solid carbide substrate for greater tool strength
• 2 flute ball nosed cutting face for increased cutting performance
• Offers excellent performance on a wide range of materials including hardened steel

Typical Applications
• Milling
• Steel
• Steel alloys
• Hardened steel

See full description
Specifications for MP2XLBR0100N040S06 M Series Cutter
  • Series
    MP2XLB
  • Number of Flutes
    2
  • MFR Part No.
    MP2XLBR0100N040S06
  • Material
    Carbide
  • Length Type
    Long
  • Ball Nose Type
    Ball Nose End Mill
  • Cutter Diameter
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome