Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Face Mills
Multi Tool - 87mm Radial - Wood/Metal - Bi-Metal Tin Coated
By DURO
Order Code:
ZT2816893S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.85
4%
10 - 19
£12.32
8%
20 +
£11.78
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/tools-and-machining/face-mills/multi-tool-87mm-radial-wood-metal-bi-metal-tin-coated/p/ZT2816893S
Add to quotation
View all Face Mills
Description
Multi tool - 68mm wide - wood / metal - bi-metal tin coated
Tags:
#BulkDiscount
Specifications
Specifications for Multi Tool - 87mm Radial - Wood/Metal - Bi-Metal Tin Coated
Application
Metal
Wood
Insert Size
87mm
Width
68mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome