Versadrive Stakit Installation Kit - 31pc - Inch Sizes

Order Code: ZT2606326S

£1,339.99 Inc VAT (20%)


Description

The STAKIT Site Installation Kit combines an essential set of best-selling VersaDrive® products to overcome all common site installation and steel erection holemaking challenges.

Keeps the job moving when you find an unexpected challenge.


Presented in the STAKIT Mid Case and connects to all Top cases and Base cases.

Inch Kit Contents


- 6 x TurboTips 1/4, 9/32, 5/16, 3/8, 7/16, 1/2"
- 5 x HoleCutters 9/16, 5/8, 3/4, 7/8, 1"
- 2 x ImpactaStep 9/16, 13/16"
- 3 x DrillTaps 5/16, 3/8, 1/2"
- 3 x ImpactaTaps 1/2, 5/8, 3/4"
- 4 x Reamers 1/2, 9/16, 11/16, 13/16"
- 1/4" Impact Driver Adapter
- 1/2" Impact Wrench Adapter
- Magnet Drill Adapter
- 5" Extension
- 12" Extension

See full description
Specifications for Versadrive Stakit Installation Kit - 31pc - Inch Sizes
  • Length
    582mm
  • Width
    387
  • Height
    131
  • Product Type
    Installation Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome