Versadrive Stakit Steel Erectors Snagging Kit - Metric Sizes

Order Code: ZT2819097S

£999.99 Inc VAT (20%)


Description

The Steel Erector's Snagging Kit is a heavy duty site kit for hole creation, enlarging and aligning at all the most commonly required sizes. Presented in an interlocking, stackable, and protective STAKIT case, it includes CarbideMax Broach cutters and VersaDrive® HoleCutters for hole creation, VersaDrive® Reamers and ImpactaStep Cutters for hole enlarging and aligning and heavy duty VersaDrive® adapters for 1/2" and 3/4" Impact wrenches. For tight access applications requiring additional reach, a 130mm VersaDrive® extension arbor is also included.

Comes complete with all pilot pins and hex keys needed for Broach cutters and HoleCutters.

See full description
Specifications for Versadrive Stakit Steel Erectors Snagging Kit - Metric Sizes
  • Product Type
    Snagging Kit
  • Pack Quantity
    1 Kit
  • Length
    582mm
  • Width
    387mm
  • Height
    131mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome