03-210PH Copper/Rawhide Hammer Nylon HDL

Order Code: ZT2606380S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£22.074%


Description

This dual faced hammer combines the resilience and heavy duty blow of a copper face combined with the malleable iron head, and the softer, non-marking benefits that a hide face boasts. The product is ideally suited for occasions where a heavy blow is required combined with a relatively small striking area. Each face can be replaced to keep your tool working to an optimum level.

Features and Benefits
• Delivers a heavy blow accurately and firmly
• Faces are one piece moulded and designed to wear for easy replacement
• Copper face gives a high impact blow whilst the hide face offers non marking forces
• Robust wooden handle allows the user to wield the product comfortably

Typical Applications
• Industrial
• Engineering
• Construction
• Automotive

Notes
• Replacement Copper Face ref 71-312C
• Replacement Hide Face ref 70-12R

See full description
Specifications for 03-210PH Copper/Rawhide Hammer Nylon HDL
  • MFR Part No.
    03-210pH
  • Type
    Faced Hammer
  • Number of Pieces
    1
  • Head Diameter
    32mm
  • Head Weight
    775g
  • Head Material
    Iron
  • Face Material
    Copper
  • Shaft Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome