Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
202H.1P1/2 Mechanic Hammer M
By Facom
Order Code:
ZT3297460S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
12-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/202h-1phalf-mechanic-hammer-m/p/ZT3297460S
Add to quotation
View all Faced & Dead Blow Hammers
Description
202H.X - Ball Pein Engineers Hickory Handle Hammer
Specifications
Specifications for 202H.1P1/2 Mechanic Hammer M
MFR Part No.
202H.1P1/2
Number of Pieces
1
Overall Length
363mm
Face Material
Steel
Head Diameter
37mm
Head Material
Steel
Head Weight
840g
Shaft Material
Wood
Type
Ball Pein Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome