208 Copper / Hide Hammer Size A (25mm) 355g THO208

Order Code: ZT1465619S

£16.99 Inc VAT (20%)


Description

These Thor hammers are a general-purpose, soft-faced hammer for automotive and general engineering applications in assembly, repair and maintece operations. Available in 6 different weights. The malleable iron head is fitted with one hide and one copper face on a polished wooden handle. (No.4 size hammer has a slip-on handle - all other sizes have the usual wedge type handle fitted.) Ideal for use where a heavy blow is required in a relatively small striking area. One face is made from pure copper, the other from highly compressed buffalo hide and are both designed to wear and be replaced - spare faces are available. Size A. Weight 355g (14oz). Diameter 25mm (1 in).

See full description
Specifications for 208 Copper / Hide Hammer Size A (25mm) 355g THO208
  • Type
    Copper/Hide
  • Head Weight
    355g
  • MFR Part No.
    THO208
  • Weight
    355g
  • Colour
    Copper/Bown
  • Handle Type
    Wooden
  • Handle Length
    230mm
  • Hammer Type
    Copper/Hide
  • Face Size (No.)
    A
  • Face Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome