0
1
2

35-SPH275 70mm Super Plastic Split Head Hammer

Order Code: ZT1007636X

£44.99 Inc VAT (20%)


Description

This hammer possess two white plastic faces fastened securely to the handle with two socket head cap screws. The head design allows for quick adjustment or replacement of either the handle or the faces. Faces are designed to wear, and can be rotated for even wear. SUited for use as a heavy-duty, multi-purpose soft-faced hammer in most industries for assembly, repair and maintenance operations.

Features and Benefits
• Malleable split iron cast hammer head is extremely hard wearing
• Wood handle is durable and improves user comfort
• Faces are designed to wear and can be rotated for an even finish
• Fitted with two super plastic faces to deliver a firm blow whilst minimising damage to the workpiece

Typical Applications
• Automotive
• DIY
• Construction

Notes
• Replacement Super Plastic Face ref 77-922SPF
• Replacement Handle ref 99-5SH

See full description
Specifications for 35-SPH275 70mm Super Plastic Split Head Hammer
  • Face Material
    Plastic
  • Head Weight
    3550g
  • MFR Part No.
    35-SPH275
  • Shaft Material
    Wood
  • Type
    Faced Hammer
  • Face Hardness
    Soft
  • Head Diameter
    70mm
  • Head Material
    Iron
  • Overall Length
    400mm
  • Number of Pieces
    1