414 Plastic Hammer 44mm 900g THO414

Order Code: ZT1463959S

£16.99 Inc VAT (20%)
£19.9915% off

Order by 2pm, get it Tomorrow

Description

Thor Nylon hammers have a choice of plastic grip or wooden handles with Chrome plated Zinc heads with Nylon faces, these are fitted as standard, available in 6 different weights. Alternative faces, colour coded to distinguish hardness are also available. The faces are designed to wear and are replaceable by hand. Available in 6 sizes each with different weights, Used, due to the easily interchangeable heads, as a multi purpose striking tool in most assembly applications including engineering, furniture, shopfitting, partitioning, double glazing, injection moulding dies etc. THO406 and THO408 are fitted with wooden handles while THO410, THO412, THO414 and THO416 have plastic handles. Weight 900g (2lb). Diameter 44mm (1 3/4 in).

See full description
Specifications for 414 Plastic Hammer 44mm 900g THO414
  • Type
    Plastic Hammer
  • Head Weight
    900g
  • MFR Part No.
    THO414
  • Weight
    900g
  • Colour
    Orange
  • Handle Length
    305mm
  • Hammer Type
    Plastic Hammer
  • Face Size
    44mm
  • Handle Type
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome