0
1
2

50mm DIA Copper Faced Hammer

Order Code: ZT1007638X

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£88.314%


Description

A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The copper striking faces can be easily replaced once they have become worn. Possesses a malleable iron head with two pure electrolytic copper faces, for high impact blows and a solid wooden handle.

Features and Benefits
• Double faced design gives the product twice the longevity
• Fibreglass handle is highly durable and allows the user to effectively deliver firm blow
• Faces are designed to be replaced when worn
• Impact resistant striking faces ensure minimal damage is done to the workpiece whilst also minimising rebound and noise pollution

Typical Applications
• Construction
• Assembly
• Engineering
• Automotive

See full description
Specifications for 50mm DIA Copper Faced Hammer
  • Number of Pieces
    1
  • Type
    Faced Hammer
  • MFR Part No.
    04-316FG
  • Shaft Material
    Wood
  • Face Material
    Copper
  • Head Weight
    2920g
  • Head Material
    Iron
  • Head Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome