710R Soft & Hard Faced Hammer Wood Handle 32mm 385g THO710R

Order Code: ZT1295104P

£18.99 Inc VAT (20%)


Description

Chrome plated zinc head (except THO720 12-720N which has a cast iron head) with two screw-in nylon faces which are designed to be replaced when worn. THO708, THO720, THO710R and THO712R are fitted with wooden handles while THO710, THO712, THO714 and THO716 have plastic handles. All have two white nylon faces except THO710R and THO712R which have one white nylon and one soft grey face. Available in 6 different weights. Used as a multi-purpose striking tool in most assembly applications including engineering, furniture making, shopfitting, partitioning, double glazing and injection moulding operations. Alternative colour coded faces to distinguish hardness are also available. One soft grey and one hard white face. Diameter 32mm (1 1/4 in). Weight 385g (1lb).

See full description
Specifications for 710R Soft & Hard Faced Hammer Wood Handle 32mm 385g THO710R
  • Type
    Dual Faced
  • Weight
    450g
  • Colour
    Grey/White
  • Hammer Type
    Dual Faced
  • Handle Type
    Wooden
  • Handle Length
    280mm
  • Face Size
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome