76-708TF Tough Brown Spare Face

Order Code: ZT1049583P

£1.99each Inc VAT (20%)
£19.90 minimum order value
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%

Minimum order quantity: 10.

Description

Manufactured from a tough brown polyurethane, this replacement striking face is designed for use with select Thor Hammer®s. A simple and effective way of keeping your hammer working to an optimum level, the face is one piece moulded with no metal inserts or pegs and are finished with a shoulder. Designed to be screwed into the hammer head by hand. Hammer head and handle sold separately.

Features and Benefits
• Tough and abrasive resistant construction from resilient polyurethane
• Faces are designed to wear and to be replaced by hand due to the simple screw in design
• All faces are one piece moulded for maximum durability
• Each face possesses no metal pegs or inserts to damage the workpiece when worn
• Faces have a shoulder for bolstered strength as well as to prevent fracture from misdirected blows

Typical Applications
• Assembly
• Construction
• Automotive

Notes
• To fit Hammers ref 12-708N and 13-708P

See full description
Specifications for 76-708TF Tough Brown Spare Face
  • MFR Part No.
    76-708TF
  • Type
    Spare Face
  • Face Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome