Inc VAT (20%)
These soft faced hammer are an excellent general purpose product that is ideal where a heavy blow, combined with a relatively small striking area is required.
Features and Benefits:
•Constructed with one plastic and one aluminium face, with a malleable iron head, to give a safe but high-impact blow
•The plastic face provides high impact, durability and high abrasion resistance
•Fitted with a plastic handle which provides a secure grip, excellent head to handle security and shock absorbing qualities
•Faces are designed to wear and can be replaced
Typical Applications:
•Automotive
•Engineering
•General industry
Overall Length:
305 mm
Number of Pieces:
1
Type:
Faced Hammer
Head Material:
Iron
Special Features:
Replaceable Head
Face Material:
Aluminium,Plastic