Dead Blow Hammer 720g (25oz) B/S26102

Order Code: ZT2423607S

£10.99 Inc VAT (20%)


Description

The BlueSpot Dead Blow Hammer is manufactured with a shot-filled head to increase forward force once the blow lands and a soft face to reduce vibration and rebound. This makes it ideal for dislodging stuck parts or working with wood and sheet metal. It also features a textured grip to aid comfort and prevent slipping.

See full description
Specifications for Dead Blow Hammer 720g (25oz) B/S26102
  • Colour
    Blue
  • Handle Length
    300mm
  • Handle Type
    Textured
  • Head Weight
    25oz
    720g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome