Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
Deadblow Black PVC Hammer 680g (1LB 8oz)
By Faithfull
Order Code:
ZT1278985P
£14.99
Inc VAT (20%)
£15.49
3% off
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/deadblow-black-pvc-hammer-680g-1lb-8oz/p/ZT1278985P
Add to quotation
View all Faced & Dead Blow Hammers
Description
1 x Faithfull Deadblow Black PVC Hammer 680g (1 lb 8oz)
Specifications
Specifications for Deadblow Black PVC Hammer 680g (1LB 8oz)
MFR Part No.
YY08RU025A
Head Weight
680G (24oz)
Handle Type
PVC Coated
Colour
Black
Shaft Material
PVC
Handle Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome