Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
Forged Handle Hammer 16 oz Antidrop ACO AD696807
By EGA Master
Order Code:
ZT3281465S
£54.99
each
Inc VAT (20%)
£164.97 minimum order value
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
164.97
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/forged-handle-hammer-16-oz-antidrop-aco-ad696807/p/ZT3281465S
Add to quotation
View all Faced & Dead Blow Hammers
Description
FORGED HANDLE HAMMER 16 OZ ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Forged Handle Hammer 16 oz Antidrop ACO AD696807
Product Type
Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome