Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
Forged Handle Hammer 16oz
By EGA Master
Order Code:
ZT1740342S
£41.99
each
Inc VAT (20%)
£125.97 minimum order value
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
125.97
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/forged-handle-hammer-16oz/p/ZT1740342S
Add to quotation
View all Faced & Dead Blow Hammers
Description
Forged Handle Hammer 16 Oz
Tags:
#BulkDiscount
Specifications
Specifications for Forged Handle Hammer 16oz
Height
29mm
Width
130mm
Product Type
Hammer
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome