Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
French Type Machinist's Fibreglass Handle 35mm Antidrop ACO
By EGA Master
Order Code:
ZT1164620P
£39.99
each
Inc VAT (20%)
£119.97 minimum order value
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 2nd Jan
In Stock
GBP
119.97
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/french-type-machinists-fibreglass-handle-35mm-antidrop-aco/p/ZT1164620P
Add to quotation
View all Faced & Dead Blow Hammers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for French Type Machinist's Fibreglass Handle 35mm Antidrop ACO
Diameter
35mm
Type
French
Material
Fibreglass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome