Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
German Type Stoning Hammer Fibreglass Handle 1250 GR Antidrop ACO
By EGA Master
Order Code:
ZT1165275P
Qty of 3 for
£152.97
Inc VAT (20%)
£50.99 each
Quantity
Price
Discount
1 - 14
£50.99
0%
15 +
£48.95
4%
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Thu, 2nd Jan
In Stock
GBP
152.97
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/german-type-stoning-hammer-fibreglass-handle-1250-gr-antidrop-aco/p/ZT1165275P
Add to quotation
View all Faced & Dead Blow Hammers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for German Type Stoning Hammer Fibreglass Handle 1250 GR Antidrop ACO
Product Type
Hammer
Handle Material
Fibreglass
Type
Stoning Hammer
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome