NH275 Split Head Hammer Nylon 3550G

Order Code: ZT1295107P

£59.99 Inc VAT (20%)

Currently unavailable

Description

Diameter: 70mm (2 3/4 in).Weight: 3625g (7 1/2 lb).
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for NH275 Split Head Hammer Nylon 3550G
  • Type
    Nylon Hammer
  • Weight
    3550g
  • Handle Type
    Wooden
  • Colour
    White
  • Head Material
    Cast Iron
  • Hammer Type
    Nylon
  • Handle Material
    Wooden
  • Face Size
    70mm
  • Face Size (No.)
    5
  • Handle Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome