Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
Nylon Hammer 250 Gr. 30mm Inox (Inox Handle)
By EGA Master
Order Code:
ZT1167732P
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/nylon-hammer-250-gr-30mm-inox-inox-handle/p/ZT1167732P
Add to quotation
View all Faced & Dead Blow Hammers
Description
Description unavailable
Specifications
Specifications for Nylon Hammer 250 Gr. 30mm Inox (Inox Handle)
Width
80mm
Weight
250g
Diameter
30mm
Product Type
Nylon Hammer
Hammer Type
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome