Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
Nylon Hammer 27mm - 69721-E
By EGA Master
Order Code:
ZT1741000S
£21.99
each
Inc VAT (20%)
£109.95 minimum order value
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
109.95
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/nylon-hammer-27mm-69721-e/p/ZT1741000S
Add to quotation
View all Faced & Dead Blow Hammers
Description
Nylon Hammer 27 Mm
Tags:
#BulkDiscount
Specifications
Specifications for Nylon Hammer 27mm - 69721-E
Diameter
27mm
Product Type
Hammer
Material
Nylon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome