Orange Plastic Faced Hammers, Wooden Handle


£9.99 Inc VAT (20%)

See 2 Product Variants
£9.99

Description

These Throex plastic hammers possess a wooden handle, a chrome plated head with two screw on medium hardness plastic striking faces. Available in two sizes, the striking faces can be replaced when worn and the handle can also be replaced if necessary.

Features and Benefits
• All faces are designed to wear and can easily be replaced
• Faces are one piece moulded with no metal pegs to damage the workpiece when worn down
• Wood shaft improves user comfort and grip
• Available in two sizes to suit your requirements

Typical Applications
• Assembly
• Construction
• Workshops

Notes
• Replacement Orange Plastic Face ref 73-406PF
• Replacement handle ref 99-01RMA

Feature Attributes

Type:
Faced Hammer
Head Material:
Chrome-plated
Face Material:
Plastic
Overall Length:
250 mm
Face Hardness:
Medium Hard
Shaft Material:
Wood
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome