Plastic Hammer with Protective Insulation Head 55 mm Length 300 mm

Order Code: ZT4130234S

£79.99 Inc VAT (20%)


Description

Plastic hammer with protective insulation, head Ø 55 mm, length 300 mm. Supplied = assembled. Length = 300 mm. Diameter = 55 mm. Conforms to = IEC 60900. Partial length L2 = 82 mm. Handle type = plastic. Weight = 0.33 kg. Product type = plastic mallets. Insulation in accordance with IEC 60900. Made of plastic. No metal parts.

See full description
Specifications for Plastic Hammer with Protective Insulation Head 55 mm Length 300 mm
  • Handle Type
    Plastic
  • Head Diameter
    55mm
  • Product Type
    Plastic Mallet
  • Hammer Type
    Plastic Hammer
  • Weight
    0.33kg
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome