RHD3 Solid Steel Drilling Hammer 1.4kg (3 lb)

Order Code: ZT1295750P

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Vaughan Drilling Club hammer designed for striking star drills, cold chisels, brick bolsters, and punches. With rust-resistant blue finish and polished striking faces with generous bevels. Forged from high-carbon steel and with a patented Shock-Bloktrade; plug in its head, using hickory and rubber to absorb shock. Exclusive air cushioned slip-resistant grip for comfortable use. Made in the USA. Weight: 3 lb.Handle Length: 280mm (11in).

See full description
Specifications for RHD3 Solid Steel Drilling Hammer 1.4kg (3 lb)
  • Head Weight
    1.4kg (3 lb)
  • Handle Type
    Air Cushioned
  • Shaft Material
    Steel