1. Tools & Machining/
  2. Hand Tools/
  3. Hammers and Striking Tools/
  4. Faced & Dead Blow Hammers
Safe Blow Polyurethane Shaft Hard Faced Hammers

Safe Blow Polyurethane Shaft Hard Faced Hammers


Select
See all variants from
£18.39Inc VAT (20%)

See all variants from £18.39

Description

Hard nylon faced hammer with 2 screw-on all purpose striking faces which can easily be replaced manually without the use of any other tools - minimising downtime. Hollow chrome plated zinc head partially filled with steel pellets which impact a split second after the hammer face, reducing rebound, fitted with a fully moulded polypropylene shaft with soft feel dual material grip. There are no metal parts in the striking faces which could mar the workpiece as the head wears down. The striking faces are reinforced for extra strength and to prevent fracture from 'off-target' hits. Precision grooves in the metal head prevent faces from vibrating loose during use.

Feature Attributes

Head Material:
Chrome-plated
Face Hardness:
Hard
Shaft Material:
Polyurethane
Face Material:
Nylon
Type:
Dead Blow Hammer
Overall Length:
340 mm
More attributes