0
1
2
3

SafeBlower Dead Blow Hammers


Select
Select
£13.99 Inc VAT (20%)
Up to 18% off


See all variants from £13.99

Description

With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammerhead are thousands of steel pellets that impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow. The SafeBlower™ design makes the product safe for use with more delicate workpieces as well as for assembly work. Available in a variety of sizes and specifications to suit the user's needs.

Features and Benefits
• Solid steel bar shaft is durable
• Shafts are textured for additional grip and control of the tool
• Shot filled polyurethane head reduces rebound and bounceback
• Steel pellets inside the head also bolsters the strength of the blow delivered

Typical Applications
• Automotive
• DIY
• Workshops

Feature Attributes

Head Material:
Polyurethane with Steel Pellets
Type:
Dead Blow Hammer
Face Material:
Polyurethane
Shaft Material:
Steel
Special Features:
High Impact
Face Hardness:
Hard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome