Quantity | Price | Discount |
---|---|---|
1 - 4 | £43.99 | 0% |
5 + | £41.35 | 6% |
Scabbling pick, magnetic, hammer head weight 600 g, length 370 mm. Supplied = assembled. Shape = standard hammer. Hammer head weight = 600 g. Hammer face width = 28 mm. Partial length L2 = 29 mm. Handle type = steel tubes. Weight = 0.9 kg. Product type = roofing hammers. With tubular steel handle and plastic grip. Forged model. Inductively hardened impact surface edges. Hammer head made of special high quality steel. Structured stove enamelled head coating. Peen with nail puller. With nail holder.