Super Plastic Face Hammers, Wooden Handle

Super Plastic Face Hammers, Wooden Handle


Select
Select
£15.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £15.99

Description

Comprised of a malleable iron head, fitted with two white high molecular weight polyethylene striking faces for high impact applications and a comfortable wooden handle, these hammers are designed to deliver firm, high impact blows safely. The faces are highly abrasion resistant and are durable for long lasting power. Both the handle and faces are designed to be replaced to keep your tool working correctly and the product can be purchased in a variety of sizes.

Features and Benefits
• Available in a range of sizes to suit your needs
• Wooden handle is comfortable and hard wearing
• Both faces and the handle can be replaced to keep your tool working efficiently
• Super Plastic polyethylene faces effectively deliver firm blows safely

Typical Applications
• Fitting an assembly
• Workshops
• Construction

Notes
• THO5270400A - Replacement Super Plastic Face ref 77-908SPF, Replacement Handle ref 99-AA
• THO5270401B - Replacement Super Plastic Face ref 77-910SPF, Replacement Handle ref 99-1A
• THO5270402C - Replacement Super Plastic Face ref 77-912SPF, Replacement Handle ref 99-2H
• THO5270403D - Replacement Super Plastic Face ref 77-914SPF, Replacement Handle ref 99-3H
• THO5270404E - Replacement Super Plastic Face ref 77-916SPF, Replacement Handle ref 99-4FG
• THO5270405F - Replacement Super Plastic Face ref 77-922SPF, Replacement Handle ref 99-5H16

See full description

Feature Attributes

Face Hardness:
Soft
Face Material:
Polyethylene
Shaft Material:
Wood
Head Material:
Iron
Type:
Faced Hammer
Number of Pieces:
1
Product Reviews -
5 years ago by Peter
it's good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome