Wood Shaft 50mm DIA Hide Split Faced Hammer

Order Code: ZT1007639X

£33.99 Inc VAT (20%)


Description

34-RH200
Cast Iron head with Water Buffalo Hide faces. The split Cast Iron Heads have two socket head cap screws to secure both handle and faces. The design of the head allows for quick adjustment or replacement of both handle and faces.
The Malleable iron head combined with the Hide face gives a firm resilient blow that will not mark the finished work.
Ideal where a heavy blow is required combined with a relatively small striking area.
Faces are designed to wear, can be rotated for even wear and are easily and quickly replaceable.

See full description
Specifications for Wood Shaft 50mm DIA Hide Split Faced Hammer
  • Head Diameter
    50mm
  • Head Material
    Iron
  • MFR Part No.
    34-RH200
  • Type
    Faced Hammer
  • Number of Pieces
    1
  • Shaft Material
    Wood
  • Head Weight
    2000g
  • Face Material
    Rawhide