2KW Upright Oscillating Fan Heater White

Order Code: ZT1086261S

£30.99 Inc VAT (20%)
£31.993% off


Description

2Kw Upright Oscillating Fan Heater in White
This Upright Fan Heater is the ideal solution for instantaneous heat, it can be used in a multitude of environments, such as your home, office, conservatory, garage, outbuilding, mobile home or caravan. With 2 heat settings and an adjustable thermostat, it is very easy to use, it also benefits from an oscillating feature which means the fan turns from left to right to evenly distribute warm air. For added safety, it features auto shut off, ensuring that the heater will cut out if it gets too hot. It also comes with auto tip-over protection meaning the power will cut off if the heater is accidentally knocked over. This fan also has a cool air setting, ideal for use in the summer. This versatile fan heater is excellent at providing instant heat to cold areas quickly and effectively , plus its compact styling makes it easy to move from room to room.
Product Dimensions (mm): H:220 x W:180 x D:292

See full description
Specifications for 2KW Upright Oscillating Fan Heater White
  • Depth
    292mm
  • Weight
    1.3kg
  • Height
    220mm
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome