3M Xtract Low Profile Back-up Pad, 76 mm x 12.7 mm x 6mm

3M Xtract Low Profile Back-up Pad, 76 mm x 12.7 mm x 6mm

Order Code: ZT1033446XCopy

£20.99 Inc VAT (20%)


Description

For use with 3 in diameter Hookit Clean Sanding discs. Use with random orbital sanders with 1/4 - 20 internal threads. Made with Red Foam.

Specifications for 3M Xtract Low Profile Back-up Pad, 76 mm x 12.7 mm x 6mm
  • Backing Material
    Paper
  • Disc Size
    75
  • Abrasive Material
    Aluminium Oxide
  • Vacuum Hole Design
    3 Hole
  • Size
    76mm
  • MFR Part No.
    7000028147
  • Material
    Plastic
  • Diameter
    76mm
  • Model Number
    20350
  • Mounting Type
    Hookit
  • Shank Type
    Threaded
  • Maximum RPM
    15000rpm
  • Shank Thread Size
    M14