Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
File Handles
16cm CUT2 FLT Needle File,, Pack of 10
By CraftPro
Order Code:
ZT2445415S
£7.99
Inc VAT (20%)
£9.29
13.5% off
1
Add to basket
Get it in
2-35
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/file-handles/16cm-cut2-flt-needle-file-pack-of-10/p/ZT2445415S
Add to quotation
View all File Handles
Description
Taper Flat 16cm Needle File
Tags:
#ReducedPrice
Specifications
Specifications for 16cm CUT2 FLT Needle File,, Pack of 10
Type
Taper Flat
Length
16cm
Product Type
Needle File
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome