File Handle 30X330MM Green

Order Code: ZT1419399X

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 +£3.9512%


Description

Use this file handle with different abrasive strips depending on the finish required. Eliminates the need for multiple grades of traditional file. For use with YRK2017878K, YRK2017881K and YRK2017883K sanding strips. Use to carry out general sanding and finishing duties on all wood and metal surfaces.

Specifications for File Handle 30X330MM Green
  • Handle Material
    Polypropylene
  • Colour
    Yellow
  • Handle Length
    30mm
  • File Length
    195mm
  • Size
    1