0
1
2

FM10 ERGO Filemaster 250mm (10in) BAHFM10

Order Code: ZT1461491S

£31.99 Inc VAT (20%)


Description

Bahco FM10 ERGO Filemaster with two sides shear cut for use on steel, plastics, laminates and hard woods and curved teeth for fast removal of soft metals, lead, aluminium, soft wood and fillers. High removal rate in soft materials leaving a smooth finish. The file is coated with a protective layer of paint. Fitted with a two-component handle for maximum comfort and an excellent grip Developed according to the scientific ERGO process. For filing concave and flat surfaces, and large holes. Suitable for deburring work. Specification Length 250mm (10in) File Width 24.5mm File Thickness 5mm Teeth per cm 4 & 5

See full description
Specifications for FM10 ERGO Filemaster 250mm (10in) BAHFM10
  • MFR Part No.
    BAHFM10
  • Type
    Metal / Wood
  • Length
    250mm
  • File Type
    Metal / Wood
  • Cut Type
    Shear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome