Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
File Handles
Triangular file cut 2 l.310mm 2C-handle
By Gedore
Order Code:
ZT2469778S
£12.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.39
0%
5 - 9
£11.77
5%
10 - 19
£11.15
10%
20 +
£10.53
15%
1
Add to basket
Get it in
2-7
working days
Available
GBP
12.39
https://www.zoro.co.uk/shop/tools-and-machining/file-handles/triangular-file-cut-2-l-310mm-2c-handle/p/ZT2469778S
Add to quotation
View all File Handles
Description
Cut: 2 File length 200 mm Total length 310 mm 14 teeth for every 10 mm With hanging hole
Tags:
#BulkDiscount
Specifications
Specifications for Triangular file cut 2 l.310mm 2C-handle
Handle Material
2-components
Product Type
Hand File
Material
T12 Steel
Length
313mm
Width
30mm
Height
32mm
Blade Length
200mm
Standards
DIN 7261 - Form C