0-22-500 6in Needle File Set (6 Piece)

Order Code: ZT2603235S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.025%
10 - 19£8.5410%
20 +£8.0715%


Description

Stanley 0-22-500 6in needle file set 6pc This Stanley 0-22-500 is a 6 piece needle file set ideal for shaping and finishing metal. The high carbon steel construction has been designed for sharpness retention and long life and the slip-resistant design makes them extremely user-friendly. Features: 6pc needle file set with a high carbon blade for strength and durability Bi-Material handle reduces vibrations Ergonomic, slip-resistant design for increased comfort High carbon steel for sharpness retention Hang hole in handle for ease of storage Comes with: 160mm Length: -1 Flat -1 Flat Tapered -1 Half round -1 Round -1 Square -1 Three Sided (Triangle) Specification: Pack Qty: 6 piece Net Weight: 0.153kg

See full description
Specifications for 0-22-500 6in Needle File Set (6 Piece)
  • Handle Material
    Bi-Material
  • Blade Material
    High Carbon Steel
  • Number of Pieces
    6
  • Product Type
    Needle File Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome