Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
File Sets
1-479-08-2-2 8" (200mm) Engineers File Set (5PC)
By Sandvik Coromant
Order Code:
ZT1027049P
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/file-sets/1-479-08-2-2-8-inch-200mm-engineers-file-set-5pc/p/ZT1027049P
Add to quotation
Schedule an order and save 5%
View all File Sets
Description
Description unavailable
Specifications
Specifications for 1-479-08-2-2 8" (200mm) Engineers File Set (5PC)
MFR Part No.
1-479-08-2-2
Overall Length
200mm
Shape
Flat
Round
Square
Half Round
Type of Cut
Bastard
Second
Number of Pieces
5
Includes
Flat bastard, Flat second, Square bastard, Round bastard, Half-Round engineering file, a Half-Round rasp and plastic roll-up wallet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome