2 Piece 150mm (6") File Set
0
1

2 Piece 150mm (6") File Set

Order Code: ZT3521849SCopy

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

DURABLE: This versatile set includes 150mm (6") flat and round files with strong, heat treated carbon steel blades. VERSATILE: With comfort grip handles, they are suitable for most metalworking tasks.

Specifications for 2 Piece 150mm (6") File Set
  • Material
    Carbon Steel
  • Product Type
    File Set
  • Number of Pieces
    2
  • Type
    Flat and round files