Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
File Sets
File Set PF-set 300 200 MM
By Pferd
Order Code:
ZT1126668P
£45.99
Inc VAT (20%)
£53.99
14.5% off
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/file-sets/file-set-pf-set-300-200-mm/p/ZT1126668P
Add to quotation
View all File Sets
Description
FILE SET PF-SET 300 200 MM
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for File Set PF-set 300 200 MM
Suitable For
Manual Application
Length
200mm
Applications
Rounding
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome