Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Fixing Components
FC04 M12 Flanged Nut
By Indexa
11 Reviews
Order Code:
ZT1125591X
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/tools-and-machining/fixing-components/fc04-m12-flanged-nut/p/ZT1125591X
Add to quotation
Schedule an order and save 5%
View all Fixing Components
Description
FC04 - Flanged Nut
Material: Medium Carbon Steel.
Hardness: HRC 30 - 35.
Surface Finish: Black Oxide.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome