FC24 13.50mm Swing "C" Washer

Order Code: ZT1125607X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

FC24 - Swing ‘C’ Washer
Can be reversed to swing into position either clockwise or counter-clockwise.
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.

See full description
Specifications for FC24 13.50mm Swing "C" Washer
  • A
    13.5mm
  • Surface Finish
    Black Oxide
  • MFR Part No.
    PT24-0840
  • B
    40mm
  • Material
    Carbon Steel
  • C
    27mm
  • Type
    C Washer
  • Series
    FC24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome